Beli test pump manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Terada Water Pressure Test Pump (Manual)atribut:
- Discharge Rate (mL/times): 13
- Water Tank Capacity (L): 4.6
- Maximum Pressure (MPa): 3.43
- kyowapmp Manual Test Pumpatribut:
- Dimensions (LxHxW) (mm): 320x200x270
- Plunger Diameter (mm): 22
- Stroke (mm): 35
- Rate of Suction per Stroke (cc): 13
- Water Tank Capacity (L): 4.5
- Accessories: Pressure gauge 1/4PT (1pc), Pressure Hose (1pcs)
- Maximum Pressure (MPa): 5
- Tank Material: Plastic
- DEWALT Nail Gun AccessoriesDeskripsi:Service kits include replacement parts for repairing nail guns. They are commonly used when a nailer won't fire or its driver fails to return after driving a nail.
- ALDO Die Grinderatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Input Power (W): 500
- Chuck size (mm): 6
- No Load Speed (rpm): 24200
- Jason Hand Test Pumpatribut:
- Pressure (bar): 60
- Water Tank Capacity (L): 5
- SUPER TOOL Micro Air Grinder (Straight Type)Deskripsi:
- kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)atribut:
- Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
- Discharge Quantity (ml/time): 13
- Water Tub Capacity (L): 4.5
- Discharge Port Diameter: G1/4
- Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
- KRISBOW Alat Tes Tekanan Pipa Air Manualatribut:
- Dimension Unit (L x W x H) (mm): 530x200x300
- Dimensions Tank (LxWxH) (mm): 530x200x120
- Flow Volume (ml): 45
- Pressure (MPa): 5
- Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)Deskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- CP Manual Test Pump (Pompa Tes Tekanan)atribut:
- Pressure (bar): 60
- WHEELER-REX Hand Operated Hydrostatic Test PumpDeskripsi:Carry-style hand-operated hydrostatic test pumps are small and can be transported by hand wherever the pump is needed.atribut:
- UNSPSC: 40151533
- Dimensions (LxWxH) (inch): 15x10x8
- Discharge Connection Size (inch): 1/4
- Discharge Connection Type: MNPT
- Discharge Hose (inchxft): 3/4x10
- Discharge Hose Length (ft): 10
- Discharge Hose Size (inch): 3/4
- Discharge Hose Type: NPT
- Discharge Port (inch): 1/4 MNPT
- Housing Material: Steel
- Intake Connection Size (inch): 3/4
- Intake Connection Type: GHT
- Overall Height (inch): 8
- Overall Length (inch): 15
- Overall Width (inch): 10
- Suction Port (inch): 3/4 GHT
- Wipro Water Pressure Test Pump (Alat Test Kebocoran)atribut:
- For use: Pipa ; Boiler ; Tangki ; Fire Sprinkler System ; Bejana Tekan (Pressure Vessels)
- Dimensions of Water Box (mm): 300x180x100
- RIDGID Pressure Test Pump (Pompa Tes Tekanan)Deskripsi:The Model 1450 Pressure Test Pump tests hydraulically for leaks in installations that are required to be leak proof and will test systems up to 725 PSI. Perfect for use in heating, compressed air, refrigeration systems, oil installations, sprinkler systems and other small bore pipe installations.
- monotaro Manual Hydrostatic Test PumpDeskripsi:A lightweight, compact and easy-to-carry test pump.atribut:
- Included Accessories: 5.0MPa pressure gauge 1/4PT x 1, pressure hose x 1, union fitting 1/2 x 1, bushing 1/2 x 1/4 x 1
- Tank Material: polypropylene (P. P. P.)
- Maximum Pressure (MPa): 5
- Dimensions (L x H x W) (mm): Approx. 320x300x200
- Tank Capacity (L) : 4.5
- Water Adsorption (cc/time): About 13
- Rothenberger Testing Pump RP 30 (Pompa Tes Tekanan)Deskripsi:alat untuk mengetest kebocoran pada pipaatribut:
- Color: Red
- Shimizu Semi Jet Pump Water (Pompa Semi Jet)Deskripsi:Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industriatribut:
- SNI License: Yes
- SNI Number: PCS 00046.01
- TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Phase: Single
- Agitator: Sintered Alloy
- Automatic Control Device: Float Switch
- Cable Length (m): 5
- Discharge Connection: Hose Coupling
- Insulation: E
- Pole : 2
- Solids Passage (mm): 7
- Starting Method: Capacitor Run
Daftar Harga test pump manual Terbaru October 2026
| Terada Water Pressure Test Pump (Manual) | Rp9.299.900 |
| BOSCH Corded Impact Drill (Mesin Bor Beton) | Rp769.900 |
| kyowapmp Manual Test Pump | Rp2.499.900 |
| DEWALT Nail Gun Accessories | Rp1.199.900 |
| ALDO Die Grinder | Rp949.900 |
| Jason Hand Test Pump | Rp989.900 |
| SUPER TOOL Micro Air Grinder (Straight Type) | Rp939.900 |
| kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan) | Rp4.299.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
| KRISBOW Alat Tes Tekanan Pipa Air Manual | Rp1.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/98P105428332-1.jpg)
/6aP105411226-2.jpg)




/P102623608-3.jpg)
/flP102027561-2.jpg)


/6nP104977239-1.jpg)
/qfP106396951-1.jpg)

/n0P106593828-1.jpg)
/mlP102241813-5.jpg)

/P101004236-1.jpg)
/foP103201564-5.jpg)
/rcP101502984-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)